Learn More
National Optical™ Advanced Microscope with Tablet
Superior in design and performance, this microscope and camera bundle incorporates a wide range of features designed for university and laboratory use. Superb optical clarity and reliable mechanical engineering combine with detachable tablet to offer unlimited possibilities.
$1938.00 - $2241.00
Specifications
Eyepiece | WF 10X/18 mm |
---|---|
Head Style | Trinocular |
Lighting Type | LED |
Magnification Power | 40X, 100X, 400X, 1000X |
Objective Types | Semi Plan |
Description
Superior in design and in performance, the BTI2-169 series incorporates a wide range of features designed for university and laboratory use. Superb optical clarity and reliable mechanical engineering assure years of top performance. This unit is supplied with semi-plan lenses which deliver superior clarity and 85% flatness of field. Combining the features of the 169 advanced microscope with an Android based tablet system offers unlimited possibilities. Like the Moticam X5, this WiFi digital tablet transmits live images to iOS or Android devices.Use it as a conventional microscope or share live images with colleagues using WiFi tablets, wireless laptops, and wireless devices. Tablet includes preloaded Motic apps.
TABLET
- LCD Android tablet with 1280 x 800 screen resolution
- Connection: WiFi, micro SD card
- WiFi Resolution 1920 x 1080 / 1280 x 720
- 4.0 MP capture resolution
- WiFi (2.4 or 5GHz) and Ethernet (RJ45)
- MotiConnect App
- Connect 5 WiFi devices at one time
- Connect office/clinic/business network through RJ45 port connection
OPTICAL SYSTEM
- Widefield 10x /18 mm eyepiece. Accepts optional #965-160 eyepiece reticle.
- Trinocular viewing head with 30° inclined binocular eyepieces with dual diopters and interpupillary adjustment 54 mm to 76 mm, and vertical monocular tube with third eyepiece, rotates 360°.
- 930-005 video C-mount adapter included.
- 3-position sliding rod directs light 100% to binocular eyepieces, or 100% to vertical tube, or 70% to vertical tube and 30% to binocular eyepieces.
- DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) semi-plan objectives. All are parfocalled, parcentered and color-coded.
- Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives, features textured rubber knurling for easy grip.
- Mounted in reverse position to facilitate ease in changing slides.
ILLUMINATION
- 3W LED illumination with variable rheostat control.
- External 110-240V (CE) power supply.
- Illuminated on/off switch, 3-wire grounded cord and plug.
- 0.5A time delay fuse.
FOCUSING
- Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated.
STAGE
- Large rackless 140 x 135 mm (5 and 1.2 in. x 5 and 1/4 in.) stage, built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls, 70 mm (x) by 50 mm (y) movement with graduations of 0.1 mm.
- 1.25 N.A. Abbe condenser has rack and pinion focusing, iris diaphragm, swing-out filter holder with clear blue, green and yellow filters supplied.
FRAME
- Rugged cast aluminum, gray enamel finish.
- Base dimensions: 185 x 235 mm
- Height : Inclined eyepiece, 380 mm
- Vertical eyepiece, 455 mm
Specifications
WF 10X/18 mm | |
LED | |
Semi Plan | |
110/220 V |
Trinocular | |
40X, 100X, 400X, 1000X | |
Digital Tablet Compound Microscope |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.