Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alconox™ Alcojet™ Low-Foaming Powdered Critical Cleaning Detergent

Concentrated, non-ionic cleaner for use in labware washers, parts washers, power-spray systems, manual and ultrasonic cleaning

Supplier:  Alconox™ 1450

 View more versions of this product

Catalog No. 16-000-112


Explore available promotions
Add to Cart

Description

Description

Alcojet is a blend of sodium silicate, a mixture of complex phosphate, concentrated organic chlorine, sodium carbonate, and an alkylalkoxylate.

  • Biodegradable, water soluble and readily disposable
  • Free rinsing for reliable results and no interfering residues
  • Phosphate content: 8.7% (expressed as phosphorus)
  • Dilute 1:200 for typical use (10g in 1L water)
  • Use to pass cleaning validation tests for lab accreditation and plant inspection approval
  • USDA authorized for use in federally inspected meat and poultry plants

Used to clean:
Healthcare instruments, laboratory ware, sampling apparatus, plate glass, pharmaceutical apparatus, cosmetics manufacturing equipment, restaurant equipment, wine glasses, counters, floors, sidewalks and driveways, metal castings, forgings and stampings, industrial parts, tanks and reactors. Passes inhibitory residue test for water analysis.

Used to remove:
Soil, grit, grime, slime, grease, tars, resins, fats, oils, blood, tissue, inorganic residues, particulates, solvents, chemicals and solvents.

Surfaces cleaned:
Corrosion inhibited formulation recommended for glass, metal, stainless steel, porcelain, ceramic, grout, plastic, rubber and fiberglass. Can be used on soft metals such as copper, aluminum, zinc and magnesium if rinsed promptly.

Cleaning method:
Laboratory warewashers, water-sterilizers, washer-sanitizers, cart washers, cage washers, spray washers, electrocleaning, ultrasonic cleaners, flow through clean-in-place. Manual cleaning if proper skin and eye protection is used.

Shelf life: 2 years from date of manufacture.

Order Info

0.5kg (1 lb.) makes up to 98.4L (26 gal.) cleaning solution.

Specifications

Specifications

Low-Foaming Powdered Detergent
11
Carton
Cleaning contaminants from glassware, metals, plastics, ceramic, porcelain, rubber and fiberglass
22.6 kg
Powder
White
Store closed and upright in a cool dry place at 15° to 30°C.
50 lb.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.