Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ ASTM Class 4 Weight Set with ISO/IEC 17025 Accredited Certificate
Troemner Calibration Weight Sets Adjusted to Meet or Exceed ASTM Class 1-4 Tolerances
$2620.00 - $5898.00
Specifications
Product Type | Calibration Mass |
---|---|
Certifications/Compliance | ISO/IEC 17025 Accredited Certificate |
Material | Troemner Alloy 8, Stainless Steel, Aluminum |
Density | Below 5 mg are 2.70 g/cm3; 500 to 5 mg are 7.95 g/cm3; 1 g and above are 8.03 g/cm3 |
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Weight (Metric) | Price | Quantity & Availability | |||||
02-218-290
|
Troemner™
30391243 |
1 mg to 200 g |
Each for $2,620.00
|
|
|||||
02-218-283
|
Troemner™
30390049 |
1 mg to (2) 200 g |
Each for $2,847.00
|
|
|||||
02-218-278
|
Troemner™
30391245 |
1 mg to 500 g |
Each for $4,747.00
|
|
|||||
02-218-275
|
Troemner™
30391247 |
1 mg to 1 kg |
Each for $5,898.00
|
|
|||||
Description
- Troemner ASTM Class 1-4 offer high accuracy with tight tolerances and uncertainties of less than 1/4 of the tolerance. Weight surfaces meet or exceed ASTM and have a highly polished finish.
- Available in high grade stainless steels including Troemner Alloy 8 which possesses closely controlled density, extremely low magnetic properties, good stability, and resistance to corrosion.
- Available with certificate options traceable to NIST including ISO/IEC 17025 Accredited Certificate or Traceable Certificate to aid in meeting SOP and regulatory requirements.
Specifications
Calibration Mass | |
ISO/IEC 17025 Accredited Certificate | |
Troemner Alloy 8, Stainless Steel, Aluminum | |
Below 5 mg are 2.70 g/cm3; 500 to 5 mg are 7.95 g/cm3; 1 g and above are 8.03 g/cm3 |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title