Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Celite™ 545, MilliporeSigma™
Click to view available options
Quantity:
250 g
1 kg
10 kg
Packaging:
Plastic Bottle
Description
Recommended Storage
Storage temperature: No restrictions
Specifications
Specifications
pH | 10 (100 g/L, H2O, 20°C) |
Quantity | 10 kg |
Loss on Ignition | 2% max. |
Packaging | Plastic Bottle |
Solubility Information | <0.001g/L |
Safety and Handling
EINECSNumber | 272-489-0 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction