Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Hard Hat Adapter
Fits most cap-style hard hats and accommodates a variety of faceshields.
$14.23 - $15.27
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
For Use With (Equipment) | Cap-style Hard Hats and Variety of Faceshields |
Product Type | Hard Hat Adapter |
Size | Universal |
Catalog Number | Mfr. No. | Color | Material | Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Material | Style | Price | Quantity & Availability | |||
19-151-615
|
Pyramex™
HHAA |
Silver | Aluminum |
Each for $15.27
|
|
||||
19-151-613
|
Pyramex™
HHAB |
Black | Nylon |
Each for $14.23
|
|
||||
19-151-614
|
Pyramex™
HHAN |
Blue | Nylon | Dielectric |
Each for $14.49
|
|
|||
Description
- Universal sizing fits on the brim of most hard hats and accommodates a variety of face shields
- Note: Model HHAN (19-151-614) is dielectric
Specifications
ANSI Z87.1 | |
Cap-style Hard Hats and Variety of Faceshields | |
Hard Hat Adapter | |
Universal |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title